This product requires certification to purchase.

16 oz. Multi-Purpose Spray Adhesive

Super 77™

16 oz. Multi-Purpose Spray Adhesive

  • Fast #
  • Part #3M7010366503
  • Item #10236624
  • Manufacturer Part #7010366503
3.9 out of 5 Customer Rating
Brand image
Super 77™

16 oz. Multi-Purpose Spray Adhesive

  • Fast #
  • Part #3M7010366503
  • Item #10236624
  • Manufacturer Part #7010366503
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This product is designed exclusively for industrial applications
  • Offers a fast, medium-strength initial grab for a quick bond
  • Features sufficient open time to properly position and bond materials
  • Supports low soak-in to help provide high coverage and soft, non-dimpling adhesive lines
  • Provides medium-strength bonding for demanding applications
  • Bonds paper, corrugated board, fabric, foam, wood, and more
  • Requires Certification

Documents

Dimensions & Measurements
Size
16 fl oz
Characteristics & Features
Color Finish Name
Transparent
Material
Aerosol
Electrical & Operational Information
Maximum Temperature
122
Warranty & Product Information
Product Type
Spray Adhesive
Type
3M7010366503
UPC
076308862343