DESCRIPTION

  • Diaphragm reinforced with nylon mesh material with 600 lb burst-test rating
  • Ideal for new installations and for converting existing manual valves to automatic
  • Self-cleaning, dirt-free, clog-free design

Superior Controls Company Solenoid Valve Adapter

S800

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Brass
Maximum Pressure
200 psi