DESCRIPTION

  • All EPDM rubber parts outlast commonly used Buna-N parts when exposed to reclaimed water
  • Ideal for new installations and for converting existing manual valves to automatic
  • Self-cleaning, dirt-free, clog-free design

Superior Controls Plastic Electric Adapter

SUP600G

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Plastic
Maximum Pressure
150 psi