DESCRIPTION

  • Diaphragm reinforced with nylon mesh material with 600 lb. burst-test rating
  • Ideal for new installations and for converting existing manual valves to automatic
  • Self-cleaning, dirt-free, clog-free design

Superior Controls Solenoid Valve Adapter

S800H

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Maximum Pressure
200 psi
Size
1-1/4 in