Size 6 Nitrile Gloves in Black (Case of 25 Dozen)
Dexterity® Size 6 Nitrile Gloves in Black (Case of 25 Dozen)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% nylon seamless-knit shell is fast-drying and moisture-wicking
- Feature comfort and dexterity
- Excellent grip in light oil
- Back uncoated for cool comfort and flexibility
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Level 3, ANSI Level 4
- CE Approved:
- Yes
- Collection:
- Dexterity®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- 6
- Glove Type:
- Automotive, Maintenance, Metal Stamping, Parts Handling, Petrochemical, Seamless, Steel
- Material:
- Foam, Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 25 Dozen
- Reusable:
- Yes