Cut Resistant Glove

You last purchased this on
 
Superior Glove Works

Superior Touch® Cut Resistant Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Superior Glove Works

Superior Touch® Cut Resistant Glove

  • Fast #
  • Part #S13SXPU8
  • Item #3159281
  • Manufacturer Part #13SXPU8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knit with lint-free Dyneema®, they protect against contaminant fibers without sacrificing cut and abrasion protection
  • These ergonomic, breathable gloves ensure versatility and precision with a strong grip, making them a great choice for hands-on work in electronics, glass, food, and manufacturing
  • Our Superior Touch® S13SXPU gloves provide delicate tactility for handling small components
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A2
Coating:
Polyurethane
Collection:
Superior Touch®
Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
8
Glove Type:
Electronics, Glass, Food, Manufacturing
Material:
Synthetic Fiber
Material Type:
Dyneema®