Size 8 Cut Resistant Knit with Foam Nitrile Palm
TenActiv™ Size 8 Cut Resistant Knit with Foam Nitrile Palm
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 4, ANSI A4
- Collection:
- TenActiv™
- Color Finish Name:
- Black
- Glove Size:
- 8
- Glove Type:
- Handling Sharp Objects, Glass Plants, Construction, Automotive Industry, Aerospace Industry, Metal Fabrication, Metal Stamping
- Material:
- Knit
- Reusable:
- No