Isolation Gown Blend Broadcloth Tie in Yellow

Part #SUP506  |  Item #7563180

Call for Pricing

Color/Finish: Yellow

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Isolation gown
  • Cotton/Poly broadcloth, solid
  • Tie Closure
  • Unisex
  • Color: Yellow
  • One size

Specifications

Clothing Size: XL

Color Finish: Yellow

Color Finish Category: Yellows

Material: Cotton, Plastic

Material Type: Poly