Superior Uniform Group
L Size Full Length and 3/4 Sleeve Ladies Shirt in Deep Burgundy
Part #SUP64737L | Item #7563103
Call for Pricing
Clothing Size:
How to get it:
Product Details
- Polyester/Cotton 3/4 sleeve shirt
- Turn up cuff
- Banded collar
- Front and back darts
- Straight hem
- Side slits
- Color: Deep Burgundy
- Size: Large
Specifications
Clothing Size: L
Color Finish: Deep Burgundy
Disposable: No
Material: Cotton, Plastic
Material Type: Polyester
Quick Release: No
Reusable: No