Superior Uniform Group
M Size Full Length and 3/4 Sleeve Ladies Shirt in Deep Burgundy
Part #SUP64737 | Item #7563102
Clothing Size:
Product Details
- Polyester/Cotton 3/4 sleeve shirt
- Turn up cuff
- Banded collar
- Front and back darts
- Straight hem
- Side slits
- Color: Deep Burgundy
- Size: Medium
Specifications
Clothing Size: M
Color Finish: Deep Burgundy
Disposable: No
Material: [Cotton, Plastic]
Material Type: Polyester
Quick Release: No
Reusable: No