Size 18 Ladies Twill Work Pants in Black

Part #SUP805  |  Item #7562840

Clothing Size:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyester/Cotton
  • Twill flat front
  • Two front pockets, no back patch pockets
  • Shirred elastic back waistband
  • Fashion set, permanent creases
  • Unfinished length: 35"
  • Color: Black
  • Size: 18

Specifications

Clothing Size: 18

Color Finish: Black

Disposable: No

Length: 35 in

Material: [Cotton, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: No