L Size Poly/Cotton V-Neck Telemeter Pocket Angle Back ICU Patient Gown

You last purchased this on
 
Superior Uniform Group

Sparkler L Size Poly/Cotton V-Neck Telemeter Pocket Angle Back ICU Patient Gown

This product requires certification to purchase.
You last purchased this on
 
Superior Uniform Group

Sparkler L Size Poly/Cotton V-Neck Telemeter Pocket Angle Back ICU Patient Gown

  • Fast #
  • Part #SUP714
  • Item #7562660
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Angle back
  • Cotton/Poly fashion sheet
  • Premium ICU gown
  • Size: Large
  • Unisex
  • Requires Certification

Specifications

Clothing Size:
L
Collection:
Sparkler
Length:
47 in
Material:
Cotton, Plastic
Product Type:
Patient Gown
Reusable:
No