Star Print Center Back Patient Gown with Ties in Blue

Part #SUP781  |  Item #7562163

Call for Pricing

Color/Finish: Blue

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Printcloth
  • Length: 42"
  • 2-1/2" in sleeve
  • 52" sweep

Specifications

Clothing Size: One Size Fits All

Color Finish: Blue

Color Finish Category: Blues

Length: 42 in