XL Size Full Length and 3/4 Sleeve Ladies Shirt in Deep Burgundy

Part #SUP64737M  |  Item #7563104

Clothing Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyester/Cotton 3/4 sleeve shirt
  • Turn up cuff
  • Banded collar
  • Front and back darts
  • Straight hem
  • Side slits
  • Color: Deep Burgundy
  • Size: Extra Large

Specifications

Clothing Size: XL

Color Finish: Deep Burgundy

Disposable: No

Material: [Cotton, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: No