Supernova B Series 1/4 in. Pneumatic Aluminum and Bronze Actuator

Part #AB115S10CS31

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Actuator Type: Pneumatic

Collection: Supernova B Series

Height: 5-3/10 in

IAPMO Listed: No

Length: 13-47/100 in

Material: [Aluminum, Bronze]

Maximum Pressure: 150 psi

NSF Certified: No

Torque In-Lbs : 3423 in-lbs

UL Listed: No

Valve Size: 1/4 in

Width: 5-37/100 in