52 in. 50 gal. Glass Lined Storage Tank
52 in. 50 gal. Glass Lined Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Capacity:
- 50 gal
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 52 in
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Storage Tank