60 gal. Indirect Water Heater
SuperStor® Ultra 60 gal. Indirect Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- SuperStor® Ultra
- Diameter:
- 23-1/4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Height:
- 52-1/2
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- Supply Pipe Connection Size:
- 1
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired