80 gal. Residential Indirect Water Heater
80 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Diameter:
- 23 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 71-1/4 in
- IAPMO Listed -:
- No
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal