DESCRIPTION

Superstor SuperStor® Ultra Potable Water Expansion Tank

SUPSSU

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
30 gal
Collection
SuperStor® Ultra
Color Finish
Grey
Depth
19-1/4 in
Energy Star Compliant
No
GSA Approved
No
Height
39-1/2 in
IAPMO Listed
No
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Indirect Fired
Width
19-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY