45 gal. Residential Indirect Water Heater

You last purchased this on
 
Heat Transfer Products

SuperStor® Ultra 45 gal. Residential Indirect Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heat Transfer Products

SuperStor® Ultra 45 gal. Residential Indirect Water Heater

  • Fast #
  • Part #SUPSSU45
  • Item #2374616
  • Manufacturer Part #SSU-45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
45 gal
Collection:
SuperStor® Ultra
Diameter:
19-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
First Hour Rating:
292
Height:
52-1/2 in
Material:
Stainless Steel
Material Type:
316L
Power Source:
Indirect
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Indirect Fired
Width:
19-1/4 in