60 gal. Residential Indirect Water Heater
SuperStor® Ultra 60 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 60 gal
- Collection:
- SuperStor® Ultra
- Diameter:
- 23-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- First Hour Rating:
- 370
- Height:
- 52-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Width:
- 23-1/4 in