1-1/4 in. Snap Seal

You last purchased this on
 
Supply Source

1-1/4 in. Snap Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supply Source

1-1/4 in. Snap Seal

  • Fast #
  • Part #S175065
  • Item #7253591
  • Manufacturer Part #175065
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Green Seal Certified:
No
Material:
Plastic
Material Type:
Poly
Package Quantity:
Case of 1000
Thickness:
0.025 in
Width:
1/2 in