DESCRIPTION

Supply Source 12 in. 4ml Polyethylene Bag

FERBAG12X12MIL4

Length:

SPECIFICATIONS

Length
12 in
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY