DESCRIPTION

Supply Source 12 x 7 in. Polyethylene Bag

FEXPBAG

Length:

SPECIFICATIONS

Depth
7 in
Length
22 in
Material
Plastic
Material Type
Polyethylene
Width
12 in

Starting at
Call for Pricing
  • QUANTITY