DESCRIPTION

Supply Source 20 in. 4ml Polyethylene Bag

FERBAG20X30MIL4

Length:

30 in

SPECIFICATIONS

Length
30 in
Material
Plastic
Material Type
Polyethylene
Width
20 in

Starting at
$162.33
EACH
  • QUANTITY