Supply Source
3/4 in. Push and Closed Steel Seal Regular Duty (Case of 2000)
Part #SSAMU01P | Item #7292686 | Manufacturer Part #SAMU01P
$28.36
per CASE
Material:
SteelHow to get it:
Product Details
Specifications
Application: Residential
Green Seal Certified: No
Material: Steel
Package Quantity: Case of 2000
Size: 3/4 in