3/4 in. Snap and Open Steel Seal Regular Duty (Case of 2000)
3/4 in. Snap and Open Steel Seal Regular Duty (Case of 2000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 3/4 in
- Material:
- Steel
- Package Quantity:
- Case of 2000
- Product Type:
- Seal