60 x 50 x 88 in. 1.25 mil Trash Bag in Clear (Roll of 50)

You last purchased this on
 
Supply Source

60 x 50 x 88 in. 1.25 mil Trash Bag in Clear (Roll of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supply Source

60 x 50 x 88 in. 1.25 mil Trash Bag in Clear (Roll of 50)

  • Fast #
  • Part #CLRPOLYBAG
  • Item #2191346
  • Manufacturer Part #LRPOLYBAG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
50 in
Length:
60 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Roll of 50
Product Type:
Trash Bag
Size:
60 in x 50 in x 88 in
Thickness:
1.25 mil
Width:
88 in