DESCRIPTION

Supply Source 8 in. 1ml Polyethylene Bag

FERBAG8X18MIL1

Length:

SPECIFICATIONS

Length
18 in
Material
Plastic
Material Type
Polyethylene
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY