52 x 11-1/4 in. 5-Blade Ceiling Fan in Belcaro Walnut
Supra® 52 x 11-1/4 in. 5-Blade Ceiling Fan in Belcaro Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal light kit adaptable
- 14 degree blade pitch, 52 in sweep, 3 Speed pull chain
- Three speed pull chain
- Modern style indoor ceiling fan for large rooms
- Universal Light kit adaptable (sold separately)
Specifications
- AMP:
- 0.63
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5995 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Supra®
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut™
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- RPM:
- 179
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75.3 W
- Width:
- 52 in