52 x 11-1/4 in. 5-Blade Ceiling Fan in White

You last purchased this on
 
Minka Aire

Supra® 52 x 11-1/4 in. 5-Blade Ceiling Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Supra® 52 x 11-1/4 in. 5-Blade Ceiling Fan in White

  • Fast #
  • Part #MF568WH
  • Item #1773141
  • Manufacturer Part #F568-WH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • 14 degree blade pitch, 52 in sweep, 3 Speed pull chain
  • Universal light kit adaptable
  • Modern style indoor ceiling fan for large rooms
  • Universal Light kit adaptable (sold separately)
  • Requires Certification

Specifications

AMP:
0.63
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5995 ft3/min
CSA Certified:
No
Ceiling Fan Blade Finish:
White
Collection:
Supra®
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
13 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
RPM:
179
UL Listed:
Yes
Volts:
120V
Watts:
75.3 W
Width:
52 in