24 x 36 in. High Tack Surface Mat in Blue (Case of 4)

Part #SCM2436B4  |  Item #7436346  |  Manufacturer Part #CM2436B4

Call for Pricing per CASE

Color/Finish: Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Blue

Length: 26 in

Material: Plastic

Material Type: Polyethylene

Package Quantity: Case of 4

Width: 36 in