Carpet Shield® 30 in. x 200 ft. Self-Adhesive Protection Film for Carpeting in Clear

Part #SCS30200  |  Item #7435637

Call for Pricing per CASE

Length:

200 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Carpet

Collection: Carpet Shield®

Color Finish: Clear

Length: 200 ft

Material: Plastic

Thickness: 1 mil

Width: 30 in