Neo Shield™ 27 in. x 180 ft. x 27 in. Neoprene Reusable Runner in Red

Part #SNSR27180  |  Item #7436347  |  Manufacturer Part #NSR27180

Call for Pricing EACH

Color/Finish: Red

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protective runner
  • Color: Red
  • Dimensions: 27" x 180"

Specifications

ADA Compliant: No

Collection: Neo Shield™

Color Finish: Red

Length: 180 ft

Material: Rubber

Material Type: Neoprene

Thickness: 4 mil

Width: 27 in