Neo Shield™ 27 in. x 20 ft. Neoprene Reusable Runner in Blue

Part #SNSB2720  |  Item #7435434  |  Manufacturer Part #NSB2720

Call for Pricing EACH

Color/Finish: Blue

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

Collection: Neo Shield™

Color Finish: Blue

Length: 20 ft

Material: Rubber

Material Type: Neoprene

Thickness: 4 mil

Width: 27 in