DESCRIPTION

Sussman Automatic 28 x 11 x 2 in. Drain Pan with Fitting

S103867

Watts:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Height
2 in
Length
28 in
Size
3/4 in
Watts
3.5
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY