Sussman Automatic 480 V 3-Phase Element S3913F

DESCRIPTION

  • 12kW 3 ph
  • Commercial item

Sussman Automatic 480 V 3-Phase Element

S3913F

Watts:

SPECIFICATIONS

Phase
Triple Phase
Volts
480V
Watts
2.4

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY