2 Ton - Aluminum and Copper Alloy - Uncased - Coil
2 Ton - Aluminum and Copper Alloy - Uncased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- Coil Type:
- Uncased
- ETL Listed:
- No
- Height:
- 10-1/2 in
- Length:
- 19-1/12 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum, Copper Alloy
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Width:
- 13 in