60W 3-Light Candelabra E-12 Incandescent Large Outdoor Wall Sconce in Aged Zinc with Antique Nickel

You last purchased this on
 
Hinkley

Sutcliffe 60W 3-Light Candelabra E-12 Incandescent Large Outdoor Wall Sconce in Aged Zinc with Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Sutcliffe 60W 3-Light Candelabra E-12 Incandescent Large Outdoor Wall Sconce in Aged Zinc with Antique Nickel

  • Fast #
  • Part #H2915DZ
  • Item #7445234
  • Manufacturer Part #2915DZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Zinc/Antique Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for vintage filament bulbs (not included)
  • Rich gray tone
  • 2 year finish warranty
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Sutcliffe
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc/Antique Nickel
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting, Ambient Lighting
Lighting Style:
Transitional, Industrial
Material:
Aluminum
Number of Lights:
3
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
10 in