Sutherland *CVR* 22431 ET SUTHERLAND 1 LT
Part #C22431ET | Item #4447834 | Manufacturer Part #22431-ET
Type:
C22431ETProduct Details
- Requires 1 Medium 100-watt bulb (not included)
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Sutherland
Color Finish: English Toffee
Color Finish Category: Browns
Diameter: 6-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Light Umber Etched
Height: 11-1/2 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Lighting Style: Traditional
Material: Steel
Number Of Lights: 1
Power Source: Electric
Type: C22431ET
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 6-1/2 in