8-1/4 in. Cap

You last purchased this on
 
SW Services

8-1/4 in. Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
SW Services

8-1/4 in. Cap

  • Fast #
  • Part #SWDC825BL
  • Item #1943766
  • Manufacturer Part #DC825-BL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Clay Pipe, Concrete Pipe, PVC Pipe, Steel Pipe
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
8-1/4 in
Fits Pipe Size:
8 in
IAPMO Listed -:
No
Product Type:
Debris Cap