4 in. Debris Cap with Blue Handle
Debris Caps™ 4 in. Debris Cap with Blue Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These caps fit a wide variety of boxes and sizes
- Protect water and gas valves from dirt, debris and damage
- The debris cap™ is a simple, cost effective solution to keeping pipes and valves Dirt-Free
- Prevent unauthorized operation of valves
- Reduce response time and property damage during emergency water line breaks or gas leaks
Specifications
- Collection:
- Debris Caps™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 4 in
- Product Type:
- Cap
- Waterworks Application:
- Water