DESCRIPTION

  • 39 gallon total capacity
  • Above floor rough-in
  • Foam bottom support pad
  • Full length tile flange with continuous corners for watertight integrity
  • High-gloss, stain resistant porcelain finish
  • Non-skid bottom surface
  • Stainless Steel stem

Swagelok 2500 psi Stainless Steel Ball Valve with Tube Fitting Connector

SSS62TS6

Valve Size:

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
Material
Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
400
Pressure Class
2500#
Valve Body Style
3 piece
Valve Operator
Lever
Valve Seat Material
Reinforced PTFE
Valve Size
3/8 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS