DESCRIPTION

  • One-piece ball stem

Swagelok 3000 psi Stainless Steel Flared Ball Valve

SSS43GS4

Valve Size:

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
Material
Stainless Steel
Material Type
316L
Pressure Class
2500#
Valve Operator
Lever
Valve Seat Material
Stainless Steel
Valve Size
1/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY