DESCRIPTION

  • Stainless Steel stem

Swagelok 3000 psi Stainless Steel Tube Ball Valve

SSS44S6

Valve Size:

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
Material
Stainless Steel
Pressure Class
3000#
Valve Body Style
1 piece
Valve Operator
Lever
Valve Seat Material
Reinforced PTFE
Valve Size
3/8 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS