DESCRIPTION

Swagelok Tube Brass Ferrule Set

SB600SET

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Tube
End Connections
Tube
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Brass