DESCRIPTION

  • As the nut is turned, the back ferrule axially advances the front ferrule and radically applies an effective tube grip

Swagelok Flared 316L Stainless Steel Tube Fitting Union

SSS6006

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME SA-182
ASTM Specifications
ASTM A-182
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#