DESCRIPTION

  • As the nut is turned, the back ferrule axially advances the front ferrule and radically applies an effective tube grip

Swagelok Flared 316L Stainless Steel Union

SSS60061

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME SA-182
ASTM Specifications
ASTM A-182
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#