DESCRIPTION

  • As the nut is turned, the back ferrule axially advances the front ferrule and radically applies an effective tube grip

Swagelok Tube x MPT 316L Stainless Steel Connector

SSS8101

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-182
End Connection 1
Tube
End Connection 2
MPT
End Connections
Tube x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316L
Pressure Class
11000#