DESCRIPTION

Swagelok MPT x MHT Brass Hose Connection

SBPB4PM4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
MHT
End Connections
MPT x MHT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Size
1/4 in
Type
Straight